Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Stainless Steel Utility Cart, 300 lb. Capacity, 15-1/2"L x 15-1/2"W x 32-5/8"H

Vollrath® Stainless Steel Utility Cart, 300 lb. Capacity, 15-1/2"L x 15-1/2"W x 32-5/8"H

Item #: WBB1225692

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $294.95

Save $14.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Stainless Steel Knocked Down Utility Cart, 400 lb. Cap,17-3/4"L x 17-3/4"W x 33-3/4"H

Vollrath® Stainless Steel Knocked Down Utility Cart, 400 lb. Cap,17-3/4"L x 17-3/4"W x 33-3/4"H

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 48"L x 24"W x 36"H

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 48"L x 24"W x 36"H

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 30"L x 24"W x 36"H

Prairie View Aluminum Utility Cart w/2 Shelves, 400 lb. Capacity, 30"L x 24"W x 36"H

Vollrath® Steel Knocked Down Utility Cart, 300 lb. Cap, 15-1/2"L x 15-1/2"W x 32-5/8"H

Vollrath® Steel Knocked Down Utility Cart, 300 lb. Cap, 15-1/2"L x 15-1/2"W x 32-5/8"H

Vollrath® Stainless Steel Utility Cart, 400 lb. Capacity, 15-1/2"L x 15-1/2"W x 32-5/8"H

Vollrath® Stainless Steel Utility Cart, 400 lb. Capacity, 15-1/2"L x 15-1/2"W x 32-5/8"H

Nexel® PR2126 Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum

Nexel® PR2126 Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum

Winholt ADE1820B/KDA Pan Rack, Economy, Knock Down, End Loading

Winholt ADE1820B/KDA Pan Rack, Economy, Knock Down, End Loading

Winco ALRK-10BK - 10-Tier Sheet Pan Rack W/ Brakes, 39"H

Winco ALRK-10BK - 10-Tier Sheet Pan Rack W/ Brakes, 39"H

Donut Screen Rack, Capacity 20 Screens

Donut Screen Rack, Capacity 20 Screens

Vollrath® Traex Dolly Base, 1697, 21" X 21"

Vollrath® Traex Dolly Base, 1697, 21" X 21"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Features:
  • Heavy-duty welded construction
  • Made in USA


Weights & Dimensions

  • Depth 15-1/2 in
  • Width 15-1/2 in
  • Height 32-5/8 in

Product Details

  • Type Standard Cart
  • Package Quantity 1
  • Brand Vollrath
  • Description Medium Duty Utility Cart
  • Number of Shelves 3
  • Material Stainless Steel
  • Manufacturers Part Number 97120
  • Casters 3-1/2"
  • Symbols Made in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Stainless Steel Utility Cart, 300 lb. Capacity, 15-1/2"L x 15-1/2"W x 32-5/8"H

Vollrath® Stainless Steel Utility Cart, 300 lb. Capacity, 15-1/2"L x 15-1/2"W x 32-5/8"H

Item #: WBB1225692

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant