- Resistance to a wide variety of chemicals
- Latex free
- Style: Powder Free, Textured
- FDA Compliant, Meets 21 CFR.
MCR Safety 6012 Nitri-Med Nitrile Medical/Exam Textured Gloves, Powder-Free, Blue, 12"L, M, 100/Box
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Weight | 2 lbs |
| Size | M |
| Cuff Length | 12 in |
| Thickness | 6.0 mil |
Product Details
| Type | Nitrile Gloves |
| Color | Blue |
| Application | Medical, Janitorial, Examinations, Food Service, Pharmaceutical, Painting |
| Series | NitriShield |
| Resistance | Puncture, Abrasion |
| Cuff Style | Rolled |
| Latex Free | Yes |
| Material | Nitrile |
| Powder Type | Powder Free |
| Usage | Medical |
| Description | Disposable Nitrile Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | 6012M |
| Texture | Textured |
| Grade | Medical/Exam |
| Brand | MCR Safety |
Compliance & Certifications
| Certifications | Class 1 Medical Device |