MCR Safety 6012 Nitri-Med Nitrile Medical/Exam Textured Gloves, Powder-Free, Blue, 12"L, L, 100/Box
|
Questions & Answers (0)
Product Description
Nitrile gloves are made of synthetic latex. They contain no latex proteins and offer excellent resistance to punctures and tears. Nitrile gloves are three times more puncture resistant than rubber and can be used to offer superior resistance to many types of chemicals. This glove is an excellent alternative for individuals who experience allergic reactions to latex. The 6012 is a premium quality powder free nitrile glove that measures 6 mil in thickness and is 12 inches in length. It is a Medical Grade product and rated as a Class 1 Medical Device. FDA Compliant, Meets 21 CFR.
PRICE
$22.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Weight | 2 lbs |
| Size | L |
| Cuff Length | 12 in |
| Thickness | 6.0 mil |
Product Details
| Type | Nitrile Gloves |
| Color | Blue |
| Application | Medical, Janitorial, Examinations, Food Service, Pharmaceutical, Painting |
| Series | NitriShield |
| Resistance | Puncture, Abrasion |
| Cuff Style | Rolled |
| Latex Free | Yes |
| Material | Nitrile |
| Powder Type | Powder Free |
| Usage | Medical |
| Description | Disposable Nitrile Gloves |
| Package Quantity | 100 |
| Manufacturers Part Number | 6012L |
| Texture | Textured |
| Grade | Medical/Exam |
| Brand | MCR Safety |
Compliance & Certifications
| Certifications | Class 1 Medical Device |