Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




B&W

Model # :WBB1509364

MPN #: 4000/B/RPD

B&W Medium Outdoor Waterproof Case W/ Reconfigurable Padded Divider Insert 16-1/2"L x 13"W x 7H, Blk

Product Description
B&W Type 4000 Medium Outdoor Waterproof Case W/ Reconfigurable Padded Divider Insert 16-1/2"L x 13"W x 7H

B&W Outdoor cases were developed and tested for the most extreme conditions. These cases will provide the protection and security your valuables need in whatever environment you choose to expose them to.

    Features:

  • Reconfigurable Padded divider: Denier Nylon Compartments adjustable with touch fastener partitions
  • Unlimited 30 year warranty
  • waterproof
  • dustproof
  • shock resistant
  • corrosion resistant
  • chemical resistant
  • automatic pressure relief valve
  • fully customizable interior


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16-1/2 in
Width13 in
Height7 in
Inside Length15-1/8 in
Inside Width1-1/2 in
Inside Height6-1/2 in
Weight Capacity44 lbs
Weight6 lbs
SizeMedium

Product Details

Assembly RequiredNo
Lock TypeLatch with Padlock Slots
Temperature Tolerance-40°F to 140°F
DustproofYes
MaterialPolypropylene
Manufacturers Part Number4000/B/RPD
WaterproofYes
BrandB&W
TypeWaterproof Utility Case
ColorBlack
SeriesOutdoor
StyleCase With Padded Dividers
Capacity3.78 ft³
Package Quantity1

Warranty

Warranty30 yr

Compliance & Certifications

CertificationsIP 67 / DEF STAN 81-41