Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




B&W

Model # :WBB1509393

MPN #: 5000/Y/RPD

B&W Medium Outdoor Waterproof Case W/ Reconfigurable Padded Divider Insert 18-1/2"Lx14-1/2"W,Yellow

Product Description
B&W Type 5000 Medium Outdoor Waterproof Case W/ Reconfigurable Padded Divider Insert 18-1/2"L x14-1/2"Wx7-1/2H

B&W Outdoor cases were developed and tested for the most extreme conditions. These cases will provide the protection and security your valuables need in whatever environment you choose to expose them to.

    Features:

  • Reconfigurable Padded divider: Denier Nylon Compartments adjustable with touch fastener partitions
  • Unlimited 30 year warranty
  • waterproof
  • dustproof
  • shock resistant
  • corrosion resistant
  • chemical resistant
  • automatic pressure relief valve
  • fully customizable interior


PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-1/2 in
Width14-1/2 in
Height7-1/2 in
Inside Length17 in
Inside Width11-3/4 in
Inside Height6-3/4 in
Weight Capacity55 lbs
Weight8 lbs
SizeMedium

Product Details

Assembly RequiredNo
Lock TypeLatch with Padlock Slots
Temperature Tolerance-40°F to 140°F
DustproofYes
MaterialPolypropylene
Manufacturers Part Number5000/Y/RPD
WaterproofYes
BrandB&W
TypeWaterproof Utility Case
ColorYellow
SeriesOutdoor
StyleCase With Padded Dividers
Capacity5.02 ft³
Package Quantity1

Warranty

Warranty30 yr

Compliance & Certifications

CertificationsIP 67 / DEF STAN 81-41