- Features:
- Sponge Insert: Customizable Foam Insert
- Unlimited 30 year warranty
- waterproof
- dustproof
- shock resistant
- corrosion resistant
- chemical resistant
- automatic pressure relief valve
- fully customizable interior
B&W Type 3000 Medium Outdoor Waterproof Case W/ Sponge Insert Foam 14-1/4"L x 11-3/4"W x 6-3/4H
Write a Review
|
Questions & Answers (0)
Product Description
B&W Outdoor cases were developed and tested for the most extreme conditions. These cases will provide the protection and security your valuables need in whatever environment you choose to expose them to.
PRICE
$92.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/4 in |
| Width | 11-3/4 in |
| Height | 6-3/4 in |
| Inside Length | 13 in |
| Inside Width | 9-1/4 in |
| Inside Height | 6 in |
| Weight Capacity | 44 lbs |
| Weight | 4 lbs |
| Size | Medium |
Product Details
| Assembly Required | No |
| Lock Type | Latch with Padlock Slots |
| Temperature Tolerance | -40°F to 140°F |
| Dustproof | Yes |
| Material | Polypropylene |
| Manufacturers Part Number | 3000/Y/SI |
| Waterproof | Yes |
| Brand | B&W |
| Type | Waterproof Utility Case |
| Color | Yellow |
| Series | Outdoor |
| Style | Case with Foam |
| Capacity | 2.64 ft³ |
| Package Quantity | 1 |
Warranty
| Warranty | 30 yr |
Compliance & Certifications
| Certifications | IP 67 / DEF STAN 81-41 |