Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2097004

MPN #: 9884-7-01

BESTSELLER

Weather Guard Medium Parts Bin, Red 6-1/2" x 7" x 13" - 9884-7-01

|
Questions & Answers (0)
PRICE
$37.95
Usually ships in 42 to 45 days
Take advantage of space at the rear and sides of the van by keeping small parts or tools in the Model 9883-7-01 Medium Parts Pin . Measuring 6-1/2 in high, 7 in wide and 13 in deep , the bin mounts easily to end panels or bulkheads. Constructed of heavy-gauge steel and finished in bright red powder coat. Medium parts bin perfect for narrower shelves. Finished in bright red powder coat.