- One–at–a–time dispensing.
- Plastic units have transparent tube to easily monitor cup levels.
Large Pull-Type Water Cup, Stainless Steel 12 oz. - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Large Pull–Type Water Cup Dispensers come in a variety of sizes and finishes for large water cup dispensing needs. These self–adjusting and top loading dispensers can be mounted on walls or coolers.
PRICE
$581.70 Sold in packages of 6 / $96.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/8 in |
| Depth | 3-3/8 in |
| Height | 16 in |
| Tube Length | 16 in |
| Size | Cone: 8-12 oz. Flat: 8-12 oz. |
| Rim/Lid Diameter | 2-3/4" - 3-7/8" |
Product Details
| Type | Pull-Type Water Cup Dispensers |
| Color | Silver |
| Cup/Lid Size | 12-24 oz. |
| Material | Stainless Steel |
| Description | Large Pull-Type Water Cup Dispenser |
| Package Quantity | 6 |
| Manufacturers Part Number | C3450SS |
| Brand | San Jamar |