Pactiv Evergreen Mediumweight Fieldware Spoons, Polypropylene, White, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Strong, break-resistant polypropylene construction. Long length and heavier weight for added performance. Handle engineered for improved strength, grip and style. Safe, sanitary option for dine-in or carry-out meals.
PRICE
$35.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
Product Details
| Made in the USA | Yes |
| Material | Polypropylene |
| Package Quantity | 1000 |
| Description | Fieldware Cutlery |
| Color | White |
| Manufacturers Part Number | YFWSWCH |
| Grade | Mediumweight |
| Brand | Pactiv Evergreen |