World Centric® Mediumweight Soup Spoons, White, TPLA Compostable, 750/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Made entirely of talc-injected non-GMO corn-derived polylactic acid (TPLA), a safe, non-toxic, low-waste alternative to plastic-get all the benefits of plastic cutlery without the downsides. TPLA Compostable Cutlery is great for restaurants, cafes, cafeterias, food trucks, catered events almost anywhere you'd typically want a disposable plastic option. Sturdy and reliable with enhanced hardness and rigidity as well as an excellent usable-temperature range, TPLA utensils are ideal for serving both cold and hot foods and beverages-serving hot foods and beverages up to 180°F is recommended for best performance. Reusable and dishwasher-safe. These utensils fully compost in three to six months within commercial composting facilities.
PRICE
$66.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
Product Details
| Made in the USA | No |
| Material | TPLA |
| Package Quantity | 750 |
| Description | TPLA Compostable Cutlery |
| Color | White |
| Manufacturers Part Number | SO-PS-I |
| Grade | Mediumweight |
| Brand | World Centric |