Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie

Model # :WBB3180384

MPN #: ANFBAM

Dixie® Mediumweight Forks, Bamboo, Light Golden, 100/Pack, 10 Packs/Carton

Product Description
As restrictions on single-use plastics continue, Dixie®100% Bamboo Cutlery provides a sustainable option that performs more like traditional cutlery. Made from 100% natural resources, these utensils are industrial and compostable and contain no plastics. That's great news for businesses as 84% of foodservice operators are seeking disposable alternatives to plastics. Your patrons will appreciate the performance of Dixie® 100% Bamboo Cutlery. Strong and durable with a smooth finish and a mouth feel that makes for enjoyable dining-without the "popsicle stick" taste. These utensils are ideal for foodservice, lodging, healthcare, education, high-traffic businesses, office and more.

Features:
  • The smart alternative to plastic cutlery in an era of single-use plastic bans
  • Consumers say bamboo cutlery is as strong or stronger than plastic cutlery, and its smooth finish and mouth feel make for enjoyable dining
  • Large packs can deliver a lower per-utensil price
  • On trend for foodservice, lodging, education, high-traffic businesses, office and more


PRICE
$109.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in

Product Details

Made in the USANo
MaterialBamboo
Package Quantity1000
DescriptionBamboo Cutlery
ColorTan
Manufacturers Part NumberANFBAM
GradeMediumweight
BrandDixie