Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dixie

Model # :WBB3180396

MPN #: DXETM5W540

Dixie® Mediumweight Grab'N Go Wrapped Teaspoons, Polystyrene, Black, 90/Box, 6 Box/Carton

Product Description
The Dixie® Medium-Weight Polystyrene Disposable Plastic Cutlery Grab-n-Go® lets you get rid of those messy, germ-collecting and wasteful open cutlery containers and replace them with individually wrapped forks in organized self-dispensing boxes. Dixie® Grab-n-Go® cutlery makes being well stocked super easy. The portable, disposable, easy-store boxes convert directly into quick-grab displays. Just open the box and put it on the counter (really). Grab-n-Go® cutlery puts a stay-well spin on break time. Each piece of the Dixie® plastic cutlery is protected by its own plastic covering, so the only person who touches it is the person who uses it. That's called good hygiene. These medium-weight individually wrapped plastic cutlery are great for most foods; perfect for office breakrooms, restaurants and more.

Features:
  • Features an elegant black color, providing an upscale image
  • Strong and rigid medium-weight polystyrene disposable utensils
  • Individually wrapped utensils organized in self-dispensing boxes help reduce cross-contamination and the spread of germs
  • Conveniently packed in grab-n-go® boxes with individually wrapped utensils


PRICE
$68.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/8 in

Product Details

Made in the USANo
MaterialPolystyrene
Package Quantity540
DescriptionWrapped Cutlery
ColorBlack
Manufacturers Part NumberDXETM5W540
GradeMediumweight
BrandDixie