Vegware Mediumweight General Purpose Compostable Forks, CPLA, White, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Impressive plant-based utensil. Made from CPLA, a renewable material made from plants. Matte finish. Award-winning quality by Vegware, made from plants. Commercially compostable where accepted. Practical and stylish.
PRICE
$64.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
Product Details
| Made in the USA | No |
| Material | CPLA |
| Package Quantity | 1000 |
| Description | General Purpose CPLA Cutlery |
| Color | White |
| Manufacturers Part Number | VW-FK6.5 |
| Grade | Mediumweight |
| Brand | Vegware |