Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boardwalk

Model # :WBB3180671

MPN #: BWKSCHOOLKITPP

Boardwalk® Mediumweight School Cutlery Kit, Napkin/Spork/Straw, White, 1000/Carton

Product Description
No need to stock forks, spoons, napkins, and straws, as this cutlery kit provides an all-in-one option specifically designed to meet the needs of every level of school. Whether an elementary or high school, this kit is versatile enough to handle the year-round cuisines of your cafeteria.

Features:
  • Each set includes a spork, napkin, and straw
  • High-quality, mediumweight polypropylene design, perfect for nearly any cuisine
  • Individually wrapped to ensure the utensil remains sanitary, even after handling
  • Excellent versatility allows for year-round use at any level of school


PRICE
$30.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/16 in

Product Details

Made in the USANo
MaterialPolypropylene
Package Quantity1000
DescriptionSchool Cutlery Kit
ColorWhite
Manufacturers Part NumberBWKSCHOOLKITPP
GradeMediumweight
BrandBoardwalk