Boardwalk® Six-Piece Cutlery Kit, Fork/Knife/Napkin/Pepper/Salt/Spoon, Black, 250/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Make set-up or packing easier with an all-in-one cutlery set. Each set includes a fork, spoon, knife, napkin, salt, and pepper, allowing you to cover all your single serving needs with one, high-quality item. Individually packaged for convenience and to ensure utensils remain sanitary, even after handling. High-quality, economical design is perfect for most meals. Neutral color options allow for use in a variety of settings, from office parties to event catering.
PRICE
$21.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
Product Details
| Made in the USA | No |
| Material | Polypropylene |
| Package Quantity | 250 |
| Description | Six-Piece Cutlery Kit |
| Color | Black |
| Manufacturers Part Number | BWKCOMBO6KIT |
| Grade | Mediumweight |
| Brand | Boardwalk |