Features:
- Reduces costs by preventing bending or snapping
- Provides customers with a sanitary wrapped option
- Improves the customer experience thanks to the comfortable grip
Weights & Dimensions
| Length | 5-7/8 in |
Product Details
| Made in the USA | No |
| Material | Polypropylene |
| Package Quantity | 1000 |
| Description | Mediumweight Cutlery |
| Color | White |
| Manufacturers Part Number | MOW3-0007 |
| Grade | Mediumweight |
| Brand | Solo |