- Safety factor 4
- Double articulation allows it to line up perfectly with the sling
- Used directly with the hook of the traveling crane.
- Steel with high resistance class >8
- Easy to screw and very ergonomic
- Tightening by Allen key
- Individual traceability
Mega Double Swivel Shackle - UNC 4" - 4
Write a Review
|
Questions & Answers (0)
Product Description
Codipro Mega Double Swivel Shackle
PRICE
$7,899.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 108 lbs |
| Dimension F | 278 |
| Dimension C | 140 in |
| Dimension L1 | 150 in |
| Dimension A | 127 |
| Dimension S | 36 |
| Dimension B | 64 |
| Dimension G | 59 in |
| Diameter | UNC 4" - 4 |
| Dimension D | 195 |
| Working Load Limit | 110000 lbs |
| Dimension E | 143 |
Product Details
| Centring | Without Centring |
| Description | Mega Double Swivel Shackle - UNC 4" - 4 |
| Manufacturers Part Number | Mega DSS U 400 |
| Brand | Codipro |