Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.
For Use On:
- Polystyrene Plastic Models and Toys
Weights & Dimensions
| Size | 3 oz. |
Product Details
| Cure Time | 12-24 Hours |
| Package Quantity | 1 |
| Description | Grey Silicone |
| Non Flammable | Y |
| Color | Black |
| Manufacturers Part Number | 99939 |
| Set Time | 8-10 Minutes |
| Water Resistant | Y |
| Brand | VersaChem |
Compliance & Certifications
| Certifications | O.E.M. Approved |