Hercules 25641 Plumbers Caulk - Biscuit/Linen - Tube Display 6 fl. oz. - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Hercules 25641 Plumbers Caulk - Biscuit/Linen - Tube Display 6 fl. oz.
Siliconized acrylic-latex plumbers caulk. Flows easily, does not harden in tube or cartridge; will not crumble, resists shrinkage. Flexible, durable, extremely mildew-resistant, waterproof.
Siliconized acrylic-latex plumbers caulk. Flows easily, does not harden in tube or cartridge; will not crumble, resists shrinkage. Flexible, durable, extremely mildew-resistant, waterproof.
PRICE
$108.48 Sold in packages of 24 / $4.52 ea
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6 oz. |
Product Details
| Manufacturers Part Number | 25641 |
| Package Quantity | 24 |
| Description | Plumbers Caulk - Tube Display |
| Color | Biscuit/Linen |
| Brand | Hercules |