Global Industrial
Model # :WB331768
Global Industrial Melamine Laminated Deck, 60"W x 24"D x 1/2" Thick
|
Questions & Answers (0)
Product Description
Melamine Deck
Stain resistant, easy-to-clean melamine surface. Measures 1/2" thick with pre-cut square edging. White/Laminated. Deck ships in two pieces for reduced shipping costs.
Consists of (2) pieces of 30"W x 24"D decks to save on shipping costs.
Stain resistant, easy-to-clean melamine surface. Measures 1/2" thick with pre-cut square edging. White/Laminated. Deck ships in two pieces for reduced shipping costs.
Consists of (2) pieces of 30"W x 24"D decks to save on shipping costs.
PRICE
$19.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Thickness | 1/2 in |
Product Details
| Assembly Required | Yes |
| Style | Decking Only |
| Type | Laminate Deck |
| Shelf Type | Laminate Deck |
| Material | Laminated Particle Board |
| Deck Type | Laminate Deck |
| Color | White |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited |