Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2253806

MPN #: MELC308VA

Accuform MELC308VA Warning Sign, Electrical Panel Keep Clear Up To 36 Inches, 14"W x 10"H, Aluminum

Product Description
Safety Sign, Warning Electrical Panel Keep Clear Up To 36 Inches, Aluminum, 10" X 14"

Features:
  • Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage.
  • Comply in accordance with OSHA 29 CFR 1910.145 and ANSI Z535 requirements
  • Thick, rigid aluminum has the strength of metal without the rust
  • Printed surface has clear UV protective overcoat to withstand splashes, washdowns, and outdoor conditions, plus abrasion and chemical resistance
  • Rounded corners and 3/16" mounting holes for installation.
PRICE
$35.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Size10 x 14 in
Thickness1 in

Product Details

Sign ShapeRectangle
Sign LegendWarning Electrical Panel - Keep Clear Up To 36 Inches
TypeElectrical Hazard Signs
ColorOrange
Glow in The DarkNo
Mounting LocationMounting Holes - 4 Corner
Retroreflective GradeNot Reflective
Language(s)English
MaterialAluminum
Package Quantity1
Legend HeadingWarning
Manufacturers Part NumberMELC308VA
BrandAccuform

Compliance & Certifications

OSHA or ANSIOSHA