Plant Marking Stencil 20x20 - Electrical Panel
Write a Review
|
Questions & Answers (0)
Product Description
PLANT MARKING STENCILS
ELECTRICAL PANEL - KEEP CLEAR FOR 36 INCHES
Plant stencils help mark off hazards and warnings for personnel safety. Plant marking stencils help paint a message or symbol over and over on floors and walls. Plant safety stencils are made from 20" x 20" flexible .060 thick polyethylene plastic that withstands repeated use. Stencils are easy-to-clean; simply wipe off dried paint flakes after use.
ELECTRICAL PANEL - KEEP CLEAR FOR 36 INCHES
Plant stencils help mark off hazards and warnings for personnel safety. Plant marking stencils help paint a message or symbol over and over on floors and walls. Plant safety stencils are made from 20" x 20" flexible .060 thick polyethylene plastic that withstands repeated use. Stencils are easy-to-clean; simply wipe off dried paint flakes after use.
PRICE
$96.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Height | 20 in |
| Thickness | 1/2 in |
Product Details
| Type | Plant Marking Stencil |
| Material | polyethylene plastic |
| Description | Electrical Panel |
| Manufacturers Part Number | PMS241 |
| Brand | Accuform |