- Comfort and Grip
- Breathable and Cool
- Good Dexterity
- Great Fit
- CE 3131
MCR Safety 96731S Memphis Flex Seamless 13 Gauge Nylon Knit Gloves, Small, Blue/Gray - Pkg Qty 12
|
Questions & Answers (0)
Product Description
These styles are well suited for Multi-Industrial applications that require high dexterity and comfort. The Memphis™ Flex® 96731 features a seamless 13 gauge nylon shell and blue foam latex dipped palm and fingers. This material is breathable and cool and offers comfort and grip.
PRICE
$41.52 Sold in packages of 12 / $3.46 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
| Grip | Smooth |
| Gauge | 13 ga |
Product Details
| Type | Coated Gloves |
| Color | Gray |
| For Use With | Dry/Light Oil |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Material | Nylon, Rubber, Latex |
| Usage | Assembly, Automotive, Agriculture, |
| Description | Flex Seamless Nylon Knit Gloves |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 96731S |
| Lining Material | Nylon |
| Coating Material | Rubber/Latex |
| Brand | MCR Safety |