Red Kap® Men's Micro-Check Uniform Shirt Short Sleeve Hunter/Khaki Check L SP20
Write a Review
|
Questions & Answers (0)
Product Description
With superior wickability and colorfastness, Touchtex technology keeps this sharp uniform shirt looking great, day after day. Our color selection manages to feel classic and modern all at once. Tortoise shell buttons add the finishing touch. Pre-cure durable press with soil release and wickable finish. Two button-thru, hex-style pockets with angled bartacks, bartacked pencil stall on left pocket.
PRICE
$24.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Style | SP20 |
| Type | Short Sleeve Shirt |
| Material | Polyester/Combed Cotton |
| Package Quantity | 1 |
| Gender | Men's |
| Description | Men's Micro-Check Uniform Shirt |
| Color | Gray |
| Manufacturers Part Number | SP20HKSSL |
| Brand | Red Kap |