Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Red Kap

Model # :WBB1541175

MPN #: SC24LBSSM

Red Kap® Men's Short Sleeve Deluxe Western Style Shirt M SC24-SC24LBSSM

Product Description
With a classic Western look and updated details, this shirt comes through every time. A Western back yoke construction rises to the challenge, while pearlized snaps and pocket flaps add sophistication. Six simulated pearl grippers plus button at neck. Two-piece banded, lined, sewn-in stays and topstitched. Center front pocket. Pre-cure durable press. Two spade-style pockets with functional flaps and simulated pearl grippers, bartacked pencil stall on left pocket.

PRICE
$33.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

StyleSC24
TypeShort Sleeve Shirt
MaterialPolyester/Cotton
Package Quantity1
GenderMen's
DescriptionMen's Deluxe Western Style Shirt
ColorBlue
Manufacturers Part NumberSC24LBSSM
BrandRed Kap