Red Kap® Men's Wrinkle-Resistant Cotton Work Shirt Short Sleeve S Dark Navy SC40-SC40DNSSS
Write a Review
|
Questions & Answers (0)
Product Description
Easy-care finish. Two-piece collar with sewn-in stays. Seven button front including button at neck. Two button-thru, hex-style pockets with bartacked pencil stall on left pocket.
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
Product Details
| Style | SC40 |
| Type | Short Sleeve Shirt |
| Material | Cotton |
| Gender | Men's |
| Package Quantity | 1 |
| Description | Men's Wrinkle-Resistant Cotton Work Shirt |
| Color | Blue |
| Manufacturers Part Number | SC40DNSSS |
| Brand | Red Kap |