Red Kap® Men's Motorsports Shirt Short Sleeve Long-XL Silver/Black SP28
Write a Review
|
Questions & Answers (0)
Product Description
With the right look and the right fit, you're ready for anything on the track and in the garage. Grease, oil, and dirt can't keep up with Touchtex technology, and motorsport styling stands out in a crowd. Seven-button front including button at neck. Banded collar sewn-in stays. Soil release, moisture wicking, color retention. Two hex-style pockets with angled bartacks.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Long-XL |
Product Details
| Style | SP28 |
| Type | Short Sleeve Shirt |
| Material | Polyester/Cotton |
| Package Quantity | 1 |
| Gender | Men's |
| Description | Motorsports Shirt |
| Color | Black |
| Manufacturers Part Number | SP28BGSSLXL |
| Brand | Red Kap |