Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :T9FB3186597

MPN #: 315-1355FR/4XL

PIP® Men's AR/FR Crew Neck Long Sleeve T-Shirt, Class 3, 4XL, Hi-Vis Yellow

Product Description
Ideal for construction, municipalities, and in work conditions that require high-visibility clothing be worn with flame or arc flash protection.

Features:
  • PPE 2
  • ARC Rating: ATPV 10.6 cal/cm²
  • 6.5 oz FR cotton
  • 2-inch FR Reflective tape for superior visibility
  • 1 chest pocket
  • NFPA 70E and Meets ASTM F1506
  • NFPA 2112-2023
Type/Class R3
Class R3 apparel is intended for workers requiring the highest level of visibility, have high task loads and need to be visible throughout a full range of body motions.

Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PPE Category: 2
10.6 Cal/cm²: The NFPA has identified the various FR hazardous risk category levels, which range from PPE 1 (which is low risk and requires AR clothing with a minimum arc rating of 4), up to PPE 4 (which is high risk and requires AR clothing with a minimum arc rating of 40). Each level, 1-4, is rated at a certain amount of flame resistance measured in cal/cm².

PRICE
$159.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeLong Sleeve T-Shirt
ClassANSI Class 3
ColorYellow
Number of Pockets1
StyleLong Sleeve
MaterialCotton
DescriptionMen's Crew Neck Long Sleeve T-Shirt
Package Quantity1
GenderMen's
Manufacturers Part Number315-1355FR/4XL
Primary UseFire Protection
BrandPIP

Compliance & Certifications

CertificationsNFPA 70E, ASTM F1506, NFPA 2112-2023