Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3186612

MPN #: 385-FRHN-(LG)-2X

PIP® Men's AR/FR Long Sleeve Henley, 2XL, Gray

Product Description
Intended for daily wear use and under arc flash suits and coveralls. Ideal for electrical, utilities, petrochemical, oil, gas, mining and welding.

Features:
  • 6.5 oz 100% cotton interlock knit FR
  • Aramid high-tenacity FR thread
  • 1 chest pocket
  • Melamine FR buttons
  • Dual-certified to NFPA 70E and NFPA 2112-2023 standards
  • OEKO-TEX Standard 100
Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PPE Category: 2
ATPV 10.6 Cal/cm2 - The NFPA has identified the various FR hazardous risk category levels, which range from PPE 1 (which is low risk and requires AR clothing with a minimum arc rating of 4), up to PPE 4 (which is high risk and requires AR clothing with a minimum arc rating of 40). Each level, 1-4, is rated at a certain amount of flame resistance measured in cal/cm2.

PRICE
$72.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeLong Sleeve Henley
ColorGray
Number of Pockets1
StyleLong Sleeve
MaterialCotton
Package Quantity1
GenderMen's
DescriptionMen's AR/FR Long Sleeve Henley
Manufacturers Part Number385-FRHN-(LG)-2X
Primary UseFire Protection
BrandPIP

Compliance & Certifications

CertificationsNFPA 70E, ASTM F1506, NFPA 2112-2023