Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oberon

Model # :WBB3168122

MPN #: ZFI404-4XL

Oberon™ Men's Lightweight Long Sleeve Flame Resistant Henley Shirt, 4XL, Grey

Product Description
Stylish Henley shirt that provides the high-level protection you need while keeping you comfortable and looking good. A soft three-button front adds a subtle contrast to the garment that's easy to layer and looks great on its own.

Features:
  • High performance interlock knit material delivers a perfect balance between comfort and protection
  • Meets Arc Flash PPE Category 2 Standards with an arc rating of 11 cal/cm²
  • Fabric offers superior strength and a lightweight feel
  • Henley 3-button collar shirt design is stylish and creates a professional look
  • Sewn with inherently flame-resistant thread for maximum safety and peace of mind
  • Roomy chest pocket provides convenient storage for personal effects
  • Configuration: Long Sleeve Shirt
  • Fabric Composition: 88% FR Cotton/12% Nylon Blend
  • Certifications: ASTM F1506-20A, NFPA 70E-2024 and CSA Z462-2024, NFPA 2112-2023, UL Certified


PRICE
$68.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeFlame Resistant Shirt
ClassARC 2
ColorGray
Number of Pockets1
StyleLong Sleeve
MaterialCotton/Nylon
DescriptionMen's Flame Resistant Long Sleeve Henley Shirt
GenderMen's
Package Quantity1
Manufacturers Part NumberZFI404-4XL
Primary UseFire Protection
BrandOberon

Compliance & Certifications

CertificationsCSA Z462-24, NFPA 70E, ASTM F1506, ASTM F1959, ANSI/ISEA 107-2020