Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3186917

MPN #: 385-FRPH-GR/XL

PIP® Men's AR/FR Pullover Hoodie, XL, Gray

Product Description
Ideal for daily wear use and under arc flash suits and coveralls. Provides next to skin comfort and breathability

Features:
  • PPE 2, ASTM F1506 and NFPA 70E, NFPA 2112-2023
  • Arc Rating:ATPV=23.3cal/cm²
  • 12oz FR fleece knit
  • Aramid high tenacity FR thread
  • Adjustable FR drawstring around hood
  • FR rib knit cuffs & waistband
  • Hood with interlock lining
  • Patch pocket at front bottom
  • Closure: Pullover
Fabric: Cotton/Fleece
  • Cotton: Cotton material provides comfort to the garment
  • Fleece: Fleece is a versatile fabric that provides warmth and has quick drying properties
PPE Category: 2
ATPV 23.3 Cal/cm²: The NFPA has identified the various FR hazardous risk category levels, which range from PPE 1 (which is low risk and requires AR clothing with a minimum arc rating of 4), up to PPE 4 (which is high risk and requires AR clothing with a minimum arc rating of 40). Each level, 1-4, is rated at a certain amount of flame resistance measured in cal/cm².

PRICE
$149.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL

Product Details

TypeHoodie
ColorGray
Cuff StyleRib Knit
Closure TypePullover
MaterialCotton/Fleece
GenderMen's
Package Quantity1
DescriptionPullover Hoodie
Manufacturers Part Number385-FRPH-GR/XL
Pockets2
BrandPIP

Compliance & Certifications

CertificationsNFPA 70E, ASTM F1506, NFPA 2112-2023, PPE 2