- Fabric/Material: 19 oz. Aluminized OPF/Para-Aramid
- Covered snap front closure
- Aluminized vented back
- Under-arm eyelets for ventilation
- Split sleeves with snaps for easy fastening
- Increased protection from radiant heat, sparks, and molten metal splash hazards
- Made in the USA
CARBON ARMOUR™ Silvers NL 45" Aluminized Coat (3X)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$582.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 |
| Size | 3X |
Product Details
| Color | Silver |
| Closure Type | Snap Front |
| Material | Aluminized OPF/Para-Aramid |
| Front Closure | Snap-Front |
| Description | 45 Aluminized Coat |
| Gender | Unisex |
| Package Quantity | 1 |
| Manufacturers Part Number | C22NL3X45 |
| Primary Use | Fire Protection |
| Flame Retardant | 19 oz. Aluminized OPF/Para-Aramid |
| Brand | National Safety Apparel |
Compliance & Certifications
| Certifications | ASTM F955, EN 531: A, B1, C4, D3, E3 |