Red Kap® Men's Crew Shirt Long Sleeve Regular-M Charcoal/Royal Blue SY10
Write a Review
|
Questions & Answers (0)
Product Description
The Crew Shirt may be new to you, but it's no stranger to hard work. Field-tested for durability and comfort, it's already been proven to have everything it takes to get the job done right. The body and lower portion of sleeves are darker to help hide stains, the straight hem can be worn tucked in or out, and new Ripstop fabric is industrial laundry friendly. Concealed, no-scratch, button-front placket. Convertible collar with sewn-in stays. Soil release, moisture wicking, color retention. Button-thru right chest pocket. Left chest pocket with double pencil stall. Utility pocket on left sleeve for smaller objects.
PRICE
$40.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Regular-M |
Product Details
| Style | SY10 |
| Type | Long Sleeve Shirt |
| Material | Polyester/Cotton |
| Package Quantity | 1 |
| Gender | Men's |
| Description | Crew Shirt |
| Color | Black |
| Manufacturers Part Number | SY10CRRGM |
| Brand | Red Kap |