Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB3130265

MPN #: 0444RBLK2XL

RefrigiWear® Men's Diamond Quilted Jacket, 2XL, Black

Product Description
Combining RefrigiWear® toughness, warmth and durability with one of the most popular styles around the world, the Diamond Quilted Puffer Jacket is functional, water-repellent and wind-tight. The stand-up fleece-lined collar helps protect against drafts and keep you warm. The large zippered chest pocket is perfect for items like phones or mini-tablets. There's no need to compromise comfort just to get the job done. Thanks to a strong Polyester pongee outershell quilted over industrial-strength insulation, EnduraQuilt™ Collection jackets are thinner and tougher then the average puffer, so you can handle the toughest jobs

Features:
  • Comfort Rating: 30°F
  • 180g Insulation
  • 100% Polyester pongee outershell
  • Water-repellent, wind-tight finish
  • Diamond pattern shell
  • Large chest zipper pocket
  • 2 Zippered hand-warmer pockets
  • Set-in cuffs
  • 2 interior pockets
  • Stand-up, fleece-lined collar


PRICE
$104.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27
Size2XL

Product Details

TypeInsulated Jacket
ColorBlack
Number of Pockets3
StyleDiamond pattern shell
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
Package Quantity1
GenderMen's
Manufacturers Part Number0444RBLK2XL
WaterproofYes
Primary UseCold Weather Protection
BrandRefrigiWear