Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB3161083

MPN #: J28143.2X

Tingley® Insulated Cold Gear Jacket, 2XL, Black

Product Description
Engineered to provide superior comfort and safety in cold storage and freezer environments, Tingley® Cold Gear uses premium heat retention technology with Thermo-ficient™ insulation to keep you protected in the toughest temperatures.

Features:
  • Aluminum oxide Thermo-ficient™ lining reflects up to 70% of body heat for optimal heat retention
  • Heavy duty, water repellant, abrasion and tear resistant 420D Nylon shell material for longer wear-life
  • Overhead shoulder design for complete freedom of movement
  • Zipper/storm fly front with hidden snap closure
  • Detachable insulated hood designed with knit wind seal and throat guard
  • Tapered sweep with adjustable elastic drawcord to precent risk of catching
  • Tapered sleeve cuff with hook and loop take-up straps
  • 1 exterior left chest zipper pocket
  • Two lined exterior handwarmer pockets
  • Two section exterior pen pocket located on the upper left sleeve with clear badge holder layered on top
  • Interior pocket on the upper right with zipper closure
  • Embellishment access zipper in rear sweep
  • Material: Black material is 420D PU coated nylon (5.0 oz.)
  • The jacket body, sleeves, and hood are lined with Thermoficient™ Aluminum Oxide coated 210T polyester taffeta filled with 240g/m2 fiber fill polyester
  • Seam Construction: Seams are double needle stitched. Hems are single needle stitched
  • Closure Type: Storm fly front with heavy duty zipper and 5 snaps


PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-1/2
Size2XL

Product Details

TypeInsulated Jacket
Reflective TapeNo
ColorBlack
Number of Pockets6
StyleThermal Jacket
Closure TypeZipper & Snap
MaterialNylon/Polyester
Front ClosureZipper & Snap
DescriptionInsulated Cold Gear Jacket
GenderUnisex
Package Quantity1
Manufacturers Part NumberJ28143.2X
WaterproofYes
Primary UseCold Weather Protection
BrandTingley