Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bisley

Model # :WBB3186307

MPN #: 318M6452T-ORNV/M

Bisley® Men's Extreme Cold Bib Overall, M, Orange

Product Description
Workers in extreme cold temperatures and cold storage workers face one of the toughest challenges – staying productive in the cold. The Bisley® Extreme Cold Collection by PIP® was engineered with high-performance materials to provide advanced thermal protection against extreme cold climate hazards. Paired with a DuPont™ Sorona® Aura multi-layered insulation, this collection of jackets, bibs and coveralls will provide workers with warmth to maintain productivity and comfort. Not compliant when they are worn alone, but when combined with Class 2 apparel, the combination satisfies Class 3 requirements.

Features:
  • Not compliant when worn alone. Unless combined with Class 2 apparel, this combination satisfies Class 3 requirements.
  • Waterproof polyester ripstop 300D with PU coating
  • 20.26oz of multi-layer insulation, including 10.62oz Sorona® Aura insulation for extra warmth in extreme cold conditions down to -51°F (-46°C)
  • Heavy duty adjustable elastic shoulder strap with buckle closure
  • Double-layered knees for added durability
  • Long side leg vent with zipper and press snap closure
  • Twin chest zip pockets
  • Two front angled pockets
  • Reflective double hoop taping on lower leg
  • 50+ UPF Sun Protection
Ansi Class E
Applies to retro-reflective equipped pants or shorts, designed to be worn in combination with either Class 2 or Class 3 tops. When worn in this manner, the ensemble is rated as Performance Class 3.

Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PRICE
$149.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM

Product Details

TypeBib Overall
Material300 Denier PU-Coated Ripstop Polyester
GenderMen's
Package Quantity1
DescriptionExtreme Cold Bib Overall
ColorOrange
Manufacturers Part Number318M6452T-ORNV/M
Primary UseCold Weather Protection
BrandBisley