Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3184457

MPN #: BIB6DCM42X32

DRIFIRE® Men's Flame Resistant Deluxe Unlined Bib Overall, 42" x 32", Brown

Product Description
The DRIFIRE® FR Unlined Bib Overall is your go-to in durability and functionality. Features include ten different pockets, double chap front for extra durability, plus openings to insert knee pads. Quick disconnect straps and extra long FR leg zippers make this bib easy to get on, even without taking off your boots.

Features:
  • Concealed heavy duty snap fly closure
  • 26" covered FR leg zipper closure for easy boot entry
  • Double bib pockets
  • Two back patch pockets
  • Two tool pockets on sides
  • Quick disconnect adjustable buckles at each shoulder strap
  • Double chap front with opening to insert knee pads
  • Features waistline sizing for a more comfortable custom fit
  • Dual Hazard protection against arc flash and flash fire
  • Material: 13 Oz. 100% Fr Cotton Duck, DWR


PRICE
$219.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size42 x 32

Product Details

TypeBib Overall
MaterialCotton Duck
Package Quantity1
GenderMen's
DescriptionFR Deluxe Unlined Bib Overall
ColorBrown
Manufacturers Part NumberBIB6DCM42X32
Primary UseFire Protection
BrandDRIFIRE