Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oberon

Model # :WBB3168138

MPN #: ZFI509-L

Oberon™ Men's Flame Resistant Button-Up Safety Shirt, Cotton/Nylon, L, Navy Blue

Product Description
FR/Arc rated works shirts that offer a tailored and professional look while still being able to safely complete the daily tasks of the job. Each come complete with matching buttons down the front, chest pockets, and cuffed sleeves that you can roll up.

Features:
  • Made from a superior blend of flame-resistant cotton and high-tenacity nylon to deliver increased comfort, durability, and protective performance
  • Meets Arc Flash PPE Category 2 Standards with an arc rating of 10 cal/cm²
  • Sewn with inherently flame-resistant thread for maximum safety and peace of mind
  • Includes 2 chest pockets with button closure for secure storage of personal effects
  • Adjustable cuffs provide added versatility and a perfect fit
  • Versatile design adapts seamlessly from the office to the jobsite or even after hours
  • Configuration: Long Sleeve Shirt
  • Fabric Composition: 88% FR Cotton/12% Nylon Blend
  • Certifications: CSA Z462-24, NFPA 70E, ASTM F1506, ASTM F1959, ANSI/ISEA 107-2020


PRICE
$68.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeFlame Resistant Shirt
ClassARC 2
ColorBlue
Number of Pockets2
StyleLong Sleeve
MaterialCotton/Nylon
DescriptionMen's Flame Resistant Long Sleeve Button-Up Shirt
Package Quantity1
GenderMen's
Manufacturers Part NumberZFI509-L
Primary UseFire Protection
BrandOberon

Compliance & Certifications

CertificationsCSA Z462-24, NFPA 70E, ASTM F1506, ASTM F1959, ANSI/ISEA 107-2044