Utility Pro Long Sleeve T With Perimeter Insect Guard, Navy Blue, 2XL, UHV856-NB-XXL
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight breathable 4oz bird's eye knit polyester. Embedded Perimeter Insect Guard provides protection through 50 industrial washings. SPF 35 Dry/50 Wet.
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Style | Crew Neck |
| Type | Long Sleeve Shirt |
| Material | Polyester |
| Gender | Men's |
| Package Quantity | 1 |
| Description | Long Sleeve Tee With Perimeter Insect Guard |
| Color | Blue |
| Manufacturers Part Number | UHV856-NB-XXL |
| Brand | Utility Pro |
Compliance & Certifications
| Certifications | EPA |