Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB3184325

MPN #: COV-2K-38RG

DRIFIRE® Men's Flame Resistant Essentials Coverall, 38RG, Khaki

Product Description
Presenting the DRIFIRE® FR Essentials Coverall. This lightweight coverall possesses the perfect balance between comfort, durability and safety. Made with a premium cotton nylon blend, these coveralls will ensure breathability and keep you protected.

Features:
  • Softness of cotton with the strength of nylon to create the perfect balance of comfort and durability
  • Two front pockets with secure snap closures provide convenient and reliable storage for your essentials
  • Covered snaps are designed to provide enhanced protection against electric arcs, ensuring safety and durability
  • 6.5 oz. Cotton/Nylon Blend
  • ARC Rating: 9.5 cal/cm²
  • CAT Level: CAT 2
Compliance
  • Compliant to NFPA 70E for Arc Flash
  • UL Certified to NFPA 2112
  • Compliant to ASTM F1506 for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Complies with OSHA 1910.269
Product Care
  • Read The Garment Label And Launder Per Instructions On Garment Label
  • Do not use hydrogen peroxide, chlorine bleach or detergents containing either. Do not use fabric softeners or starch
  • Wash/Laundering Instructions: Wash separately from other garments. Machine wash warm (max. 165°F/74°C) with detergent only. Dry cleanable.
  • Wash according to the instructions above to remove any contaminants in order to maintain fabric performance when garment becomes soiled with dirt, greases, oils, etc.
  • If contaminants cannot be removed after laundering, it is best to discontinue use of garment


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size38RG

Product Details

TypeCoveralls
MaterialCotton/Nylon Blend
GenderMen's
Package Quantity1
DescriptionFlame Resistant Essentials Coverall
ColorBrown
Manufacturers Part NumberCOV-2K-38RG
Primary UseFire Protection
BrandDRIFIRE