- FR 3M Scotchlite Reflective Comfort Trim
- Button down collar
- Adjustable 2-button cuff closure
- Left front chest pocket
- Moisture wicking and breathable fabric for improved comfort
- Non-restricting cut for easy range of motion
- Arc Rating: 8.9 cal/cm²
- CAT Level: CAT 2
- Material: 6.5 oz. Westex® DH
- Compliant to ASTM F1506 for Arc Flash
- Complies with OSHA 1910.269
- Compliant to NFPA 70E for Arc Flash
- Compliant to CSA Z462 for Arc Flash (Canada)
- UL Certified to NFPA 2112
- Meets ANSI/ISEA 107 Type R Class 3
- Read the garment label and launder per instructions on garment label
- Do not use bleach or chlorine. Do not use fabric softeners or starch
- Wash/Laundering Instructions: Dry cleanable. Machine wash warm (Max. 150°F)
- Wash according to the instructions above to remove any contaminants in order to maintain fabric performance when garment becomes soiled with dirt, greases, oils, etc.
- If contaminants cannot be removed after laundering, it is best to discontinue use of garment