Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB3130185

MPN #: 9178RBLMLARL2

RefrigiWear® Men's HiVis 3-in-1 Rainwear Jacket, Large, Black/Lime

Product Description
When clouds darken the sky and the temperature plummets, you don't run for cover. Be prepared for anything on the job with the 3-in-1 HiVis Rainwear Jacket built to keep you warm and comfortable down to 10°F.

With waterproof protection and ANSI Type R, Class 2 visibility, this two-jacket system of high-durability, high-visibility rain gear ensures you'll be well-equipped for whatever work brings, whether outdoors or in industrial freezer machines. When the rain rolls in, roll out the hood on the outer jacket, and add the inner jacket when the temps drop. When freezing rain threatens your day, combine all three for all-around protection.

The outer jacket features a waterproof shell with a soil-resistant Teflon® coating, while the inner jacket offers 120g diamond-quilted insulation for comfortable warmth in uncomfortable conditions. The outer jacket's detachable hood, visor, adjustable toggle, and comfortable, adjustable cuffs add flexibility to your work day, and the inner jacket has knit cuffs and a stand-up collar for extra comfort.

This insulated rain jacket for men also has great storage. The outer jacket offers a stand-up collar with hood storage, zippered hand-warmer pockets, a chest pocket, and an inside pocket, and the inner jacket includes 2 zippered hand-warmer pockets and 2 inside pockets of its own. With 2"" of reflective tape bonded to the outer jacket and a neon color scheme in the inner jacket, your coworkers will never lose sight of you in this HiVis rain jacket.

RefrigiWear® gear is tougher than the conditions you face. Tackle any job - and we mean any job - knowing that you'll feel warm, stay safe, and remain focused on a job well done

Features:
  • 100% Polyester outer shell
  • Waterproof outer with 100% polyester lining
  • Detachable hood with visor and adjustable toggle
  • Stand-up collar with hood storage
  • 2 Zippered hand-warmer pockets
  • 1 Zippered chest pocket
  • 1 Zippered inside pocket
  • 2" Reflective tape
  • ANSI Type R, Class 2
  • CSA Class 2, Level 2
  • Soil-resistant Teflon® coating
  • Adjustable cuffs

HiVis Insulated Inner Jacket:
  • Diamond-quilted 100% polyester HiVis lime outer shell
  • 120g Polyester insulation
  • 100% Polyester lining
  • 2 Zippered hand-warmer pockets, 2 Inside pockets
  • Knit cuffs
  • Stand-up collar


PRICE
$219.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25
SizeL

Product Details

TypeRainwear Jacket
ColorGreen
Number of Pockets8
Style3-in-1 Rainwear Jacket
Closure TypeZipper and Button
MaterialPolyester
Front ClosureZipper & Button
GenderMen's
Package Quantity1
Manufacturers Part Number9178RBLMLARL2
WaterproofYes
Primary UseHigh Visibility
BrandRefrigiWear

Compliance & Certifications

CertificationsANSI Type R Class 2; CSA Class 2 Level 2