Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB3130221

MPN #: 0497RBLM5XLL2

RefrigiWear® Men's HiVis Softshell Insulated Bib Overalls, 5XL, Black & Lime

Product Description
Let 'em see how hard you work. These HiVis Insulated Softshell Bib Overalls give you the durability, functionality and warmth you need to get the toughest jobs done in any conditions down to -20°F. Plus, bright colors and reflective tape on these ANSI Class E compliant overalls give you the visibility you need to stay seen and stay safe in high traffic, low light or crazy weather.

These lightweight thermal HiVis overalls have over 400g insulation for maximum heat-trapping capabilities and a water-resistant, wind-tight finish that protects you from rain, snow, and ice. Whether you're outdoors in negative temperatures or dealing with industrial freezer machines, these insulated HiVis overalls provide you with protection and warmth in any frigid environment. Convenient above-knee leg zippers help you remove these insulated HiVis overalls or put them on over your boots. Easily adjust the heavy-duty Y-back suspenders for a secure fit. With 2 front zipper pockets and 1 chest pocket, these men's bib overalls have plenty of space for hands and tools.

All of our overalls will endure heavy indoor and outdoor use. These overalls have heel-reinforcement patches and abrasion-resistant knee patches that reinforce and protect the overalls' strength. Each pair of overalls is tough enough to withstand any frozen environment.

You shouldn't have to choose between warmth, toughness and comfort. The Softshell Collection from RefrigiWear® gives you all three. With uncompromising warmth, long-lasting durability, and the flexibility to move with you while you work, you're ready to face whatever the day throws at you.

Features:
  • HiVis Cold weather work gear
  • Comfort Rating: -20°F
  • Over 400g of insulating power
  • Soft 100% polyester shell
  • Water-repellent, wind-tight finish
  • Silver twill reflective lining
  • 1 Chest and 2 front zipper pockets
  • Heel reinforcement patches
  • Y-back heavy-duty suspenders
  • Abrasion-resistant knee patches
  • Above-knee leg zippers
  • ANSI Class E
  • CSA Class 2, Level 2
  • 2" Silver reflective tape
  • Stitchless bonded tape for increased durability
  • Soil-resistant Teflon® coating


PRICE
$179.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL

Product Details

TypeHigh Visibility Overalls
MaterialPolyester
GenderMen's
ColorGreen
Manufacturers Part Number0497RBLM5XLL2
Primary UseCold Weather Protection
BrandRefrigiWear