Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB3130267

MPN #: 8220RBLM4XL

RefrigiWear® Men's HiVis Two-Tone Insulated Jacket, 4XL, Black/Lime

Product Description
You battle tough jobs, but your coat doesn't have to show it. Fight off dirt and grime after a long day in the grime-fighting design of the Two-Tone HiVis Insulated Jacket

Protecting you from the cold in temps down to -20°F, you can tackle tough and dirty jobs - the dirtier, the better. With serious heat-trapping power and HiVis accents to help you stand out, you'll get it done in serious comfort and safety. The full-zip stand-up collar, adjustable cuffs, and inner-waist drawcord will keep you warm while the silver twill reflective lining reflects your own body heat back to you for even more heat.

You shouldn't have to choose between warmth, toughness and comfort. The Softshell Collection from RefrigiWear® gives you all three. With uncompromising warmth, long-lasting durability, and the flexibility to move with you while you work, you're ready to face whatever the day throws at you

Features:
  • Comfort Rating: 20°F
  • Over 400g of insulating power
  • Soft 100% polyester two-tone shell
  • Silver twill reflective lining
  • 1 Zippered inside pocket
  • 1 Zippered chest pocket
  • 2 Hand-warmer pockets
  • Full-zip, stand-up collar
  • Inner draw cord at waist to seal out drafts
  • Adjustable cuffs
  • Reflective piping for added visibility


PRICE
$169.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27
Size4XL

Product Details

TypeInsulated Jacket
ColorGreen
Number of Pockets4
StyleTwo-Tone HiVis Insulated Jacket
Closure TypeZipper
MaterialPolyester
Front ClosureZipper
Package Quantity1
GenderMen's
Manufacturers Part Number8220RBLM4XL
WaterproofNo
Primary UseCold Weather Protection
BrandRefrigiWear