Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oberon

Model # :WBB3168101

MPN #: ZFI209-S

Oberon™ Men's Lightweight Long Sleeve Flame Resistant Safety Shirt, S, Navy Blue

Product Description
Attractively styled FR/Arc-rated shirts that are durable, breathable, and designed to keep you cool and dry when the job heats up or used as layering when performing in cold working conditions. No matter the season or task at hand, this shirt will work hard all year long.

Features:
  • High performance interlock knit material delivers a perfect balance between comfort and protection
  • Meets Arc Flash PPE Category 2 Standards with an arc rating of 11 cal/cm²
  • Sewn with inherently flame-resistant thread for maximum safety and peace of mind
  • Classic crew neck style can be used on its own or with layers
  • Roomy chest pocket provides convenient storage for personal effects
  • Configuration: Long Sleeve Shirt
  • Fabric Composition: 88% FR Cotton/12% Nylon Blend
  • Certifications: ASTM F1506-20A, NFPA 70E-2024 and CSA Z462-2024, NFPA 2112-2023, UL Certified


PRICE
$57.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS

Product Details

TypeFlame Resistant Shirt
ClassARC 2
ColorBlue
Number of Pockets1
StyleLong Sleeve
MaterialCotton/Nylon
DescriptionMen's Flame Resistant Long Sleeve Shirt
GenderMen's
Package Quantity1
Manufacturers Part NumberZFI209-S
Primary UseFire Protection
BrandOberon

Compliance & Certifications

CertificationsCSA Z462-24, NFPA 70E, ASTM F1506, ASTM F1959, ANSI/ISEA 107-2039