Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3789110

MPN #: V3210440U-5XL

Pioneer® Men's Long Sleeve Hoodie Jacket, Class 3, Charcoal, 5XL

Product Description
Heated polar fleece jackets powered by 3rd generation Nano Carbon technology delivers long-lasting warmth at the touch of a button to keep you comfortable and productive even in the coldest working conditions.

Features:
  • 3rd generation Nano Carbon technology delivers heat to 3 separate zones for complete coverage
  • Easy-to-operate control button includes 4 temperature settings for a wide range of outdoor weather conditions
  • Ultra-soft and breathable polar fleece with quilted nylon panel delivers ultimate comfort without restricting mobility
  • Constructed with a durable heavy-duty mesh lining
  • Features a zippered and detachable 3-pc hood for added versatility and style


PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL

Product Details

StyleLong Sleeve
TypeLong Sleeve Hoodie Jacket
Class3
MaterialPolyester Fleece
GenderMen's
Package Quantity1
ColorCharcoal
Manufacturers Part NumberV3210440U-5XL
Number of Pockets3
Primary UseWorkwear
BrandPioneer