Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2779372

MPN #: J24113

Icon™ Premium Breathable Jacket, Size Men's 2XL, Attached Hood, Black

Product Description
The Icon™ premium breathable jacket – polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work and play environments.

Features:
  • Loaded with premium features for multipurpose application.
  • Waterproof, breathable fabric for all season comfort.
  • Overhead shoulder design for complete freedom of movement.
  • Stitched and taped sealed seams for 100% waterproof protection.
  • Zipper/storm fly front with throat guard, seals out wind and rain.
  • Roll-a-way adjustable hood in collar design for added convenience.
  • Mesh/taffeta lining for added comfort.
  • Hand warmer side pockets with front cargo pockets and hook & loop closure.
  • Waterproof chest pocket with headphone access from the exterior.
  • Inner breast pocket with zipper closure.
  • Pencil pocket on sleeve.
  • Elastic cuffs with hook & loop take-up straps on sleeves.
  • Tapered sweep with adjustable elastic drawcord on jacket for added protection.
  • Dark color helps conceal dirt.
  • Attachment points for use as shell in SYNC Jacket System.
  • Product ships on hangers.


PRICE
$89.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL
Fabric Weight5.5 OZ

Product Details

TypeRain Coat
ColorBlack
Number of Pockets6
StyleIcon
Closure TypeZipper
MaterialPolyurethane on 300 Denier Woven Polyester
GenderMen's
Package Quantity1
DescriptionIcon™ Premium Breathable Jacket
Manufacturers Part NumberJ24113
BrandTingley