Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bisley

Model # :WBB3187069

MPN #: 313M6491H-YN/3X

Bisley® Men's Long Sleeve Work Shirt with X-Airflow™ & Navy Bottom, 3XL, Hi-Vis Yellow

Product Description
Ideal for roadway construction workers, survey crews, utility workers and emergency response personnel.

Features:
  • ANSI/ISEA 107 Class 3
  • Lightweight stretch ripstop fabric with permanent wicking
  • Bisley® X Airflow™ ventilation at multiple heat stress areas, including laser perforated self fabric panels on side of body and underarms
  • Navy bottom helps hide dirt
  • Two chest pockets with touch tape closure
  • 2" Perforated stretch reflective tape for better movement
  • Two piece structured collar
  • Two button adjustable sleeve cuff
  • UPF 50+
Fabric: Cotton/Polyester
Cotton material provides comfort to the garment.
Polyester provides durability and comfort.
Ripstop: Reinforcement threads are interwoven at regular intervals in a crosshatch pattern, making it resistant to tearing and ripping. It is also coated to create a waterproof barrier.

Reflective Type: Silver
When light shines on the retro-reflective material, it reflects back. Our garments use Level 2 Silver Reflective, which functions to a higher standard.

Construction: Ripstop / Vented Back
Comfort vented back adds breathability.

Type/Class R3
Class R3 apparel is intended for workers requiring the highest level of visibility, have high task loads and need to be visible throughout a full range of body motions.

Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PRICE
$83.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL

Product Details

TypeLong Sleeve Shirt
ClassANSI Class 3
ColorYellow
Number of Pockets3
StyleLong Sleeve
MaterialCotton/Polyester/Ripstop
DescriptionMen's Long Sleeve Work Shirt
Package Quantity1
GenderMen's
Manufacturers Part Number313M6491H-YN/3X
Primary UseHeat Stress Protection
BrandBisley

Compliance & Certifications

CertificationsANSI/ISEA 107 Class 3