Ellwood Safety Men's Metal Foot Guards, Rubber Toe Clip, Rubber Strap, 6-1/2"W, Extra Large, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
The foot guards are metal shields worn over shoes for maximum protection to the entire foot - instep as well as toes - against falling, rolling, or flying objects or accidental tool blows. They are designed to withstand an impact of 75 foot pounds, with a large safety factor designed in. Foot guards fit any shoe (no rights or lefts), with 6" Extra-Large and 6-1/2"' Extra-Large widths. They are light enough to be worn comfortably all day. To keep the guard properly positioned, it has a rubber toe clip, crossbar, and either a one-piece rubber strap with a tension buckle, or a two-piece leather strap (LS) with a spring fastening device. Extra-Large foot guards are available in aluminum alloy only. Standard foot guard come equipped with a partial rubber sole (rubber toe clip), and can be substituted with a Steel Toe Clip (ST) as an option. Per Federal Regulations, guards provide protection equal to ANSI-Z41 standards.
PRICE
$105.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Weight | 3 lbs |
| Size | XL |
Product Details
| Style | Men's Metal Foot Guards |
| Type | Rubber Toe Clip |
| Material | Aluminum Alloy |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Description | Foot Guards |
| Color | Silver |
| Manufacturers Part Number | 200X-6.5 |
| Brand | Ellwood Safety |