Ellwood Safety Metatarsal Guards, Rubber Strap, Aluminum Alloy, 12"L, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
Ellwood Safety's Metatarsal Guard is designed to be worn with most lace types of Safety Toe Shoes to provide comfortable low cost metatarsal protection. Per Federal Regulations, guards provide protection equal to ANSI-Z41 standards for Metatarsal Protection at 75 foot pounds.
PRICE
$71.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 6 in |
| Weight | 1 lbs |
| Size | One Size |
Product Details
| Type | Sponge Pad |
| Color | Silver |
| Style | Metatarsal Guards |
| Material | Aluminum Alloy |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Description | Metatarsal Guards |
| Manufacturers Part Number | 800 |
| Brand | Ellwood Safety |